Beli fuse 5a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LARKIN Fuse Holder with IndicatorDeskripsi:Fuse Terminal BlockLarkin Fuse Holder 32A RT18-32X ( 32A + Indicator ) TANPA FUSEatribut:
- Dimensions (mm): 10x38
- Compatible for Fuse: RT14-20, RT28-32
- For Fuse Current Ampere (A): 2, 4, 6, 8, 10, 16, 20, 25, 32
- Sakazume Electric Glass Tube FuseDeskripsi:Φ6.35 x 30 glass tube fuse.atribut:
- Type: Glass tube fuse
- Size (mm): 6.35x30
- TRUSCO Stretch Film Manual LLDPE Material (Plastik Wrap)atribut:
- Color: Transparent
- Width (cm): 50
- Breaking Strength (kgf/cm²): 357
- Material: Low Density Polyethylene (LLDPE)
- Paper Core Inner-Diameter (inch): 3
- Tensile Strength (kgf/cm²): 357
- Thickness (µm): 15
- FUJI TERMINAL Glass Tube FuseDeskripsi:It is the simplest, cheapest and most widely used to protect equipment when overcurrent or short circuit current flows. Easy to use, two packed in a blister pack. A fuse is used to protect a device when a fuse fuse (called an element) is blown or cut off when an overcurrent or short-circuit current flows to the device being used for some reason. Is widely used because it is the simplest and cheapestatribut:
- Material: Lead-free glass, brass nickel plating
- Type: Glass tube fuse
- Rated Voltage (V): AC250
- ABB Cylindrical Fuse HolderDeskripsi:E 91Hn/32 Is A Fuseholder For Overcurrent And Short Circuit Protection. No Blown Fuse Indicator.atribut:
- Material of Conductor: Copper
- Daytona Automotive Fuse Repairing Glass Tube (Sekering Otomotif)atribut:
- Diameter: 5.2φ
- Dimension: 20mm
- G Epotec Liquid Glue (Lem Super)atribut:
- Volume (g): 11
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- DWRAP Stretch Film Manual 17micron (Plastic Wrap)Deskripsi:Dwrap adalah merk STRETCH FILM terbuat dari LLDPE (Low Density Poly Ethylene) dengan kwalitas unggulan dan terjamin, yang dapat digunakan untuk pengemasan barang.atribut:
- Thickness (µm): 17
- Onda PTFE Pipe Thread Seal Tape (Seal Tape Pipa)Deskripsi:Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
- Daimaru Masking Tape Cream (Lakban Kertas / Solasi Kertas / Selotip)atribut:
- Color: Cream
- BUSSMANN Glass FuseDeskripsi:These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.atribut:
- Body Material: Glass
- Body Style: Cylindrical
- Visual Indication: Glass Fuse
- FUJI TERMINAL Glass Tube FuseDeskripsi:-When over current or short-circuit current flows, it is the simplest, inexpensive and widely used that protects the equipment.atribut:
- Size: 5.2x20mm
- Rated Voltage: 250V AC
- Fort Fuse Keramik (Sekering)atribut:
- Material: Polymer
- Non Brand Fuse Kacaatribut:
- Material: Glass
- Voltage (V): 250
- FUJI TERMINAL Glass Tube FuseDeskripsi:When over current or short-circuit current flows, it is the simplest, inexpensive and widely used that protects the equipment.atribut:
- Rated Voltage (V): AC250
- Rated Ampere (A): 3
- Size (mm): 6.4 x 30
- Ohm Electric Glass Tube Fuseatribut:
- Type: Glass tube fuse
- Rated Voltage (V): AC250
- Breaking Current (A): 100
- Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicatoratribut:
- Breaking Capacity (kA): 120
- Depth (mm): 38
- Operating/Setting Temperature (°C): -25-40
- Size (mm): 10x38
- Storage Temperature (°C): -40-70
- Utilization Category: gG (cable protection/equipment protection)
Daftar Harga fuse 5a Terbaru October 2026
| LARKIN Fuse Holder with Indicator | Rp22.900 |
| Sakazume Electric Glass Tube Fuse | Rp29.900 |
| TRUSCO Stretch Film Manual LLDPE Material (Plastik Wrap) | Rp499.900 |
| FUJI TERMINAL Glass Tube Fuse | Rp36.900 |
| ABB Cylindrical Fuse Holder | Rp129.900 |
| EWIG Fuse | Rp5.900 |
| Daytona Automotive Fuse Repairing Glass Tube (Sekering Otomotif) | Rp52.900 |
| G Epotec Liquid Glue (Lem Super) | Rp8.900 |
| Chint Fuse Link | Rp6.900 |
| DWRAP Stretch Film Manual 17micron (Plastic Wrap) | Rp20.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/P101001898-1.jpg)



/P102672695-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/G%20Epotec%20Liquid%20Glue%20(Lem%20Super)/bbP104662407-1.jpg)

/qcP103146948-3.jpg)
/P101547718-2.jpg)
/ldP101545769-4.jpg)



/61P103844217-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)